Class 1000 Cleanroom Wipes - 4 x 4"

Clean delicate equipment and wipe up spills in labs and cleanrooms.
  • Non-woven cellulose/polyester blend.
  • Strong and highly absorbent. Excellent wet/dry strength.
  • For ISO Class 6 or higher.
  • Class 1000 rated.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-25355 Class 1000 4 x 4" 1,200 $34 $32 $31  ADD
Ships same day from Uline Toronto
MATERIAL:
  • Cellulose: 55%
  • Polyester: 45%
SHELF LIFE:
  • 2 years
FEATURES:
  • Knife cut edges
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE10 x 10 cm4 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/29/2026 12:56:13 PM; CNWEB23