Conductive PCB Racks - 7 x 20", 20 Slots

Clean, dry and store sensitive circuit boards during manufacturing and repairs.
  • Durable, carbon-infused plastic resists acids and temperatures up to 85°C (185°F).
  • Easy-to-load angled slots handle boards of any size.
  • Convenient carrying handles and drainage holes.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OVERALL DIM.
W x L
NO. OF
SLOTS
QTY./
CTN.
LBS./
CTN.
PRICE PER RACK IN STOCK
SHIPS TODAY
10 20+
S-25322 7 x 20" 20 10 20 $69 $67  ADD
DIMENSIONS:
  • Slots: 0.125 x 0.325"
    • Pitch: 0.750"
WEIGHT:
  • 2 lbs
SHELF LIFE:
  • Indefinite
FEATURES:
  • ESD Safe
  • Slots have parallel sides for rigid holding.
  • High temperature conductive model for bare board processing.
  • Also resists alkaline and other solvents.
  • Stackable
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIMENSIONS W x L18 x 51 cm7 x 20"
WEIGHT/CARTON9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:32:30 PM; CNWEB23