Mini ESD Component Shippers - 2 3⁄4 x 2 3⁄4 x 1"

Protect your smallest, most fragile components.
  • Foam base holds delicate pins in place.
  • Static dissipative, 200 lb. test corrugated with graphite coating.
SOLD IN CASE QUANTITIES
MEETS REQUIREMENT OF EIA 541
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
1 CASE 3 CASES 5+ CASES
S-25304 2 3/4 x 2 3/4 x 1" 100 6 $3.90 $3.60 $3.50  ADD
DIMENSIONS:
  • Inside dimensions in the chart are without foam.
  • Inside Height (Actual): 15/16"
  • Outside: 3 3/16 x 2 15/16 x 1" (L x W x H)
THICKNESS:
  • Foam: 1/2"
MATERIAL:
  • Top Side: Open cell polyurethane
  • Bottom Side: Conductive polyurethane
SHELF LIFE:
  • 24 months
FEATURES:
  • Also known as IC (Integrated Circuit) Shippers.
STYLE:
  • Foam is glued to top of box only.
USAGE:
  • Exposure to sunlight or oxygen will cause foam to yellow.
SPECIFICATIONS:
  • Meets ASTM D-3574-01 and ENISO 7214:2012.
  • Does not meet ASTM D5118 and ASTM D3951.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS7 x 7 x 3 cm2 3/4 x 2 3/4 x 1"
WEIGHT/CASE2.7 Kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:17:05 PM; CNWEB23