Printed Market Trays - 12 x 9 x 4", Paw

Unique patterns add festive flair to product displays.
  • Recommended for gift shops and salons.
  • Thick, sturdy paperboard with die-cut handles.
  • Nestable. Ships assembled.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L x H
QTY./
PACK
PRICE PER PACK STYLE IN STOCK
SHIPS TODAY
1 5 8+
S-25303PAW 1294" 6 $67 $64 $61  ADD
DIMENSIONS:
  • Outside (Actual): 12 x 9 1/2 x 4 1/2" (W x L x H)
  • Bottom (Inside): 10 x 8" (W x L)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H 30 x 23 x 10 cm12 x 9 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 12:56:50 PM; CNWEB5