Test Tube Rack - For 20 mm Tubes, 40 Places, Red

Keep samples secure and organized as you work.
  • Excellent for use in water baths.
  • Chemical-resistant polypropylene. Autoclavable.
  • Ships flat, assembles in seconds.
  • Use with Test Tubes, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
MAX TEST TUBE
DIAMETER
RACK
CAPACITY
DIMENSIONS
L x W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
S-25269R 20 mm 40 9 3/4 x 4 x 2 3/4" $30 $28  ADD
DIMENSIONS:
  • Square Openings: 20.5 mm
MATERIAL:
  • Polypropylene
FEATURES:
  • No wire assembly.
  • Grid labeled A-D, 1-10.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H25 x 10 x 7 cm9 3/4 x 4 x 2 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 04:51:07 PM; CNWEB5