Test Tube Rack - For 16 mm Tubes, 60 Places, White

Keep samples secure and organized as you work.
  • Excellent for use in water baths.
  • Chemical-resistant polypropylene. Autoclavable.
  • Ships flat, assembles in seconds.
  • Use with Test Tubes, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
MAX TEST TUBE
DIAMETER
RACK
CAPACITY
DIMENSIONS
L x W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
S-25268W 16 mm 60 3/443/4" $30 $28  ADD
DIMENSIONS:
  • Square Openings: 16.7 mm
MATERIAL:
  • Polypropylene
FEATURES:
  • No wire assembly.
  • Grid labeled A-E, 1-12.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H25 x 10 x 7 cm9 3/4 x 4 x 2 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/01/2026 06:07:16 AM; CNWEB5