Reusable Die Cut Handle Bags - 15 x 18 x 4", Red

NON-WOVEN POLYPROPYLENE

Soft, flexible bags for groceries, books or apparel.
  • Strong, heat-sealed construction.
  • Reinforced handle for easy carrying.
  • Gusseted bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L x D
WEIGHT
(GSM)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-25243R 15184" 80 100 10 $208 $201 $194  ADD
DIMENSIONS: 
  • "Size" in the chart refers to outside dimensions including handle. 
  • Usable: 15 x 15" (W x L)
  • Handle: 3 x 3/4"
MATERIAL: 
  • Recycled Content (Post-consumer): 30%
CAPACITY: 
  • Not tested for weight capacity.
COLOR: 
  • PMS Numbers: 
    • Red: 186C
    • Blue: Reflex Blue
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D38 x 46 x 10 cm15 x 18 x 4"
WEIGHT/CARTON4.5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/26/2026 10:16:08 PM; CNWEB23