Ansell® HyFlex® 11-318 ESD Cut Resistant Gloves - Small

Extra protection while handling sharp circuit boards.
  • Ultra-light Dyneema® Diamond and conductive carbon knit.
  • Protection up to 107 ohms.
  • Touchscreen compatible.
  • Reusable. Machine washable.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI CUT
    LEVEL
    PRICE PER PAIR (MIN. 3) SIZE IN STOCK
    SHIPS TODAY
    3 12 24+
    S-25233-S HyFlex® 11-318 A2 $27 $26 $24  ADD
    THICKNESS: 
    • 18 gauge
    MATERIAL: 
    • Blend of nylon, spandex and carbon.
    • Latex free 
    SHELF LIFE:
    • Indefinite
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 2
    • Standard EN 388: XX4XB
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 10:00:37 PM; CNWEB23