Cleanroom Labels - 4 x 2"

THERMAL TRANSFER - RIBBONS REQUIRED

Label beakers, bags and samples with no risk of contamination.
  • Matte polypropylene labels with acrylic adhesive. Plastic core won't shed particles.
  • Works with Zebra, Sato, and other desktop thermal transfer printers.
  • Cleaned, double-bagged for Class 10 (ISO Class 4) and higher.

    Core and Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL (MIN. 4) IN STOCK
SHIPS TODAY
4 8+
S-25229 4 x 2" 1,000 4 $232 $219  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 5"
  • Space Between Labels: 1/8"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 16° - 27° C (60° - 80° F)
  • Performance: -29° to 68° C (-20° to 155° F)
COMPATIBILITY:
PACKAGING:
  • Double bagged and sealed in polyethylene bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 x 51 mm4 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:02:13 AM; CNWEB25