Cleanroom Boot Covers - Large

Comfortable and contaminant-free! Extremely low lint for cleanroom environments.
  • Recommended for pharmaceutical, aerospace and semiconductor manufacturers.
  • Breathable, SMS polypropylene fabric protects against light liquid splash. Bound seams.
  • Cleaned and bagged for class 100 (ISO class 5) or higher cleanrooms.
  • Ankle ties and gripper soles.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    CTN.
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-25210-L Boot Cover 50 pr. $589 $554  ADD
    SIZE:
    • Length: 14"
    • Height: 18"
    MATERIAL:
    • Flashspun Polyethylene
    • Outer Facing: Pleated Rayon
    • Sole: PVC
    RECYCLING:
    • Recycled Content: 0%
    USAGE:
    • Not flame resistant.
    • Not washable
    SPECIFICATIONS:
    • FDA compliant
    • Not sterile
    PACKAGING:
    • Individually wrapped, then bagged in the carton.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    12/18/2025 06:25:03 PM; CNWEB3