Amber Straight-Sided Glass Jars - 1 oz, Black Metal Cap

Safely store light-sensitive chemicals or pharmaceuticals.
  • For vitamins and cosmetics.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of -18° to 454°C (0° to 850°F).
  • FDA compliant.
  • Metal caps with plastisol liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25204 1 oz. 1 1/2" 48/400 48 1.55 1.35  ADD
DIMENSIONS:
  • Height with Cap: 1 1/2"
  • Cap:
    • Outside (Diameter): 1 4/5"
    • Height: 0.39"
MATERIAL:
  • Cap: Plastisol liner
TEMPERATURE:
  • Cap (Maximum): 100° C (212° F)
COMPATIBILITY: 
STYLE:
  • Cap style may vary.
USAGE:
  • Unsterilized
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
CAPACITY:
  • Measured in fluid ounces.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 ml1 oz.
OPENING DIAMETER40 mm1 1/2"
ACCESSORIES:
  • S-18067 Ribbed Polypropylene Caps - 48/400, White
  • S-18067B Ribbed Polypropylene Caps Bulk Pack - 48/400, White
  • S-18100 Steel Caps - 48/400, White
PARTS:
  • S-25208 Steel Caps - 48/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:49:26 AM; CNWEB23