French Square Glass Jars Bulk Pack - 2 oz, White Cap

For gourmet sauces, herbs and marinades.
  • Wide-mouth opening with stylish, rounded corners.
  • Thick-walled, durable construction.
  • FDA compliant.
  • Polypropylene caps included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25198B-W 2 oz. 11/16" 28/400 240 $1.10 $1.05  ADD
DIMENSIONS:
  • Cap:
    • Outside (Diameter): 1.215"
    • Height: 0.475"
  • Height with Cap: 3 1/2"
COMPATIBILITY:
PACKAGING:
  • Jars and caps packaged separately.
  • Jars ship in box with partitions.
MATERIAL:
  • Cap: Polyethylene foam liner
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE59 mL2 oz.
OPENING DIAMETER17 mm11/16"
ACCESSORIES:
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
  • S-18080B Ribbed Polypropylene Caps Bulk Pack - 28/400, Black
  • S-23107 Induction Seal Caps - 28/400, White
  • S-23107B Induction Seal Caps Bulk Pack - 28/400, White
  • S-26014B-W Pressure Sensitive Caps Bulk Pack - 28/400, White
  • S-26014W Pressure Sensitive Caps - 28/400, White
PARTS:
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-17980B Ribbed Polypropylene Caps Bulk Pack - 28/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/19/2026 11:11:37 AM; CNWEB23