Clear PET Straight-Sided Plastic Jars - 2 oz, White Cap

Clear impact-resistant jars for trail mix, bath salts and hair gel.
  • Flush cap provides high-end look.
  • Super-wide mouth for easy filling.
  • Lightweight, durable PET.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25183W 2 oz. 2" 58/400 48 $1.25 $1.20  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 2.28"
    • Height: 0.48"
COMPATIBILITY:
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • -40° to 49° C (-40° to 120° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE59 mL2 oz.
OPENING DIAMETER51 mm2"
ACCESSORIES:
  • S-20271 Ribbed Polypropylene Caps - 58/400, Black
  • S-20271B Ribbed Polypropylene Caps Bulk Pack - 58/400, Black
PARTS:
  • S-18011 Ribbed Polypropylene Caps - 58/400, White
  • S-18011B Ribbed Polypropylene Caps Bulk Pack - 58/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 03:49:17 AM; CNWEB5