Clear Straight-Sided Glass Jars - 16 oz

Jars go straight into your automatic filling system.
  • For fast and efficient packaging.
  • Top off products with your own sealing solution.
  • FDA compliant.
  • Use with 89/400 Caps, sold separately.
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25167 16 oz. 3" 89/400 12 $1.90 $1.80  ADD
USAGE:
  • Not leakproof or airtight with plastic cap.
  • Leakproof and airtight with metal cap.
  • While made of FDA compliant materials, it is recommended to clean before first use.
PACKAGING:
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
OPENING DIAMETER76 mm3"
ACCESSORIES:
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
  • S-18023 Steel Caps - 89/400, White
  • S-18094 Ribbed Polypropylene Caps - 89/400, Black
  • S-22994 Steel Caps - 89/400, Black
  • S-23109 Induction Seal Caps - 89/400, White
  • S-25224 Steel Caps - 89/400, Gold
  • S-25877BL Smooth Polypropylene Caps - 89/400, Black
  • S-25877W Smooth Polypropylene Caps - 89/400, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 08:51:41 PM; CNWEB6