Clear Straight-Sided Glass Jars - 12 oz

Jars go straight into your automatic filling system.
  • For fast and efficient packaging.
  • Top off products with your own sealing solution.
  • FDA compliant.
  • Use with 83/400 Caps, sold separately.
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25166 12 oz. 2 3/4" 83/400 12 $1.70 $1.60  ADD
USAGE:
  • Not leakproof or airtight with plastic cap.
  • Leakproof and airtight with metal cap.
  • While made of FDA compliant materials, it is recommended to clean before first use.
PACKAGING:
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE355 ml12 oz.
OPENING DIAMETER70 mm2 3/4"
ACCESSORIES:
  • S-18022 Steel Caps - 83/400, White
  • S-18107 Ribbed Polypropylene Caps - 83/400, White
  • S-22917 Ribbed Polypropylene Caps - 83/400, Black
  • S-22918 Steel Caps - 83/400, Black
  • S-25223 Steel Caps - 83/400, Gold
  • S-25589 Induction Seal Caps - 83/400, White
  • S-25876BL Smooth Polypropylene Caps - 83/400, Black
  • S-25876W Smooth Polypropylene Caps - 83/400, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 08:51:29 PM; CNWEB6