Clear Straight-Sided Glass Jars - 6 oz

Jars go straight into your automatic filling system.
  • For fast and efficient packaging.
  • Top off products with your own sealing solution.
  • FDA compliant.
  • Use with 63/400 Caps, sold separately.
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25164 6 oz. 2 1/8" 63/400 24 $1.40 $1.30  ADD
USAGE:
  • Not leakproof or airtight with plastic cap.
  • Leakproof and airtight with metal cap.
  • While made of FDA compliant materials, it is recommended to clean before first use.
PACKAGING:
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE177 ml6 oz.
OPENING DIAMETER54 mm2 1/8"
ACCESSORIES:
  • S-18012 Ribbed Polypropylene Caps - 63/400, White
  • S-18019 Steel Caps - 63/400, White
  • S-18091 Ribbed Polypropylene Caps - 63/400, Black
  • S-22992 Steel Caps - 63/400, Black
  • S-25221 Steel Caps - 63/400, Gold
  • S-25587 Induction Seal Caps - 63/400, White
  • S-25874BL Smooth Polypropylene Caps - 63/400, Black
  • S-25874W Smooth Polypropylene Caps - 63/400, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 08:51:41 PM; CNWEB6