Clear Straight-Sided Glass Jars - 4 oz

Jars go straight into your automatic filling system.
  • For fast and efficient packaging.
  • Top off products with your own sealing solution.
  • FDA compliant.
  • Use with 58/400 Caps, sold separately.
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25163 4 oz. 1 7/8" 58/400 24 $1.25 $1.15  ADD
USAGE:
  • Not leakproof or airtight with plastic cap.
  • Leakproof and airtight with metal cap.
  • While made of FDA compliant materials, it is recommended to clean before first use.
PACKAGING:
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE118 ml4 oz.
OPENING DIAMETER48 mm1 7/8"
ACCESSORIES:
  • S-18011 Ribbed Polypropylene Caps - 58/400, White
  • S-18018 Steel Caps - 58/400, White
  • S-20271 Ribbed Polypropylene Caps - 58/400, Black
  • S-22991 Steel Caps - 58/400, Black
  • S-25220 Steel Caps - 58/400, Gold
  • S-25586 Induction Seal Caps - 58/400, White
  • S-25873BL Smooth Polypropylene Caps - 58/400, Black
  • S-25873W Smooth Polypropylene Caps - 58/400, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 08:51:53 PM; CNWEB26