Clear Straight-Sided Glass Jars - 1 oz

Jars go straight into your automatic filling system.
  • For fast and efficient packaging.
  • Top off products with your own sealing solution.
  • FDA compliant.
  • Use with 43/400 Caps, sold separately.
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25161 1 oz. 1 1/4" 43/400 384 $1.10 $1.00  ADD
USAGE:
  • Not leakproof or airtight with plastic cap.
  • Leakproof and airtight with metal cap.
  • While made of FDA compliant materials, it is recommended to clean before first use.
PACKAGING:
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE30 ml1 oz.
OPENING DIAMETER32 mm1 1/4"
ACCESSORIES:
  • S-18062B Ribbed Polypropylene Caps Bulk Pack - 43/400, White
  • S-18099B Steel Caps Bulk Pack - 43/400, White
  • S-21968B Ribbed Polypropylene Caps Bulk Pack - 43/400, Black
  • S-22989B Steel Caps Bulk Pack - 43/400, Black
  • S-25218B Steel Caps Bulk Pack - 43/400, Gold
  • S-25584B Induction Seal Caps Bulk Pack - 43/400, White
  • S-25871B-BL Smooth Polypropylene Caps Bulk Pack - 43/400, Black
  • S-25871B-W Smooth Polypropylene Caps Bulk Pack - 43/400, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 08:51:40 PM; CNWEB6