Vinyl Cosmetic Bags - 8 x 1 1⁄2 x 6", Black Trim

Grab-and-go. Clear vinyl bags for cosmetics and travel-size goodies.
  • High-quality vinyl resists moisture and contains spills.
  • Finger loop for easy carrying.
  • Zip closure secures contents.

Information Option is unavailable; the next option is selected
Specify Trim Color:
MODEL
NO.
SIZE
L x W x H
MIL QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 4 8+
S-25148BL 8 x 1 1/2 x 6" 10 50 $125 $118 $110  ADD
DIMENSIONS: 
  • Loop (Length): 2"
MATERIAL:
  • PVC (Polyvinyl Chloride)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H20 cm x 38 mm x 15 cm8 x 1 1/2 x 6"
THICKNESS254 Microns10 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 06:43:39 PM; CNWEB3