Magnetic Gift Boxes - Matte, 3 5⁄8 x 3 1⁄2 x 1 1⁄2", Navy

ONE PIECE

Boxes so nice they'll outlast the gift. Perfect for storing expensive items.
  • Handsome look for a "wow" factor.
  • Sturdy chipboard with strong magnetic closure.
  • Ships flat. Easy to assemble and collapse.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-25111NB 3 5/8 x 3 1/2 x 1 1/2" Ornament 10 2 $90 $83 $76  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Outside: 4 x 4 x 1 3/4" (L x W x H)
THICKNESS: 
  • 0.071 caliper
RECYCLING: 
  • Recyclable
USAGE: 
  • Box held together by magnetic lid when fully assembled.
  • Not secured with adhesive strip. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H92 x 89 x 38 mm3 5/8 x 3 1/2 x 1 1/2"
WEIGHT/CTN.1 Kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:14:14 PM; CNWEB23