Magnetic Gift Boxes - High Gloss, 16 x 12 x 8", White

ONE PIECE

Boxes so nice they'll outlast the gift. Perfect for storing expensive items.
  • Extra glossy shine showcases luxury items.
  • Sturdy chipboard with strong magnetic closure.
  • Ships flat. Easy to assemble and collapse.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-25110W 16 x 12 x 8" Serving Tray 5 15 $159 $152 $146  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Outside: 16 1/2 x 12 1/4 x 8 1/4" (L x W x H)
THICKNESS: 
  • 0.078 caliper
RECYCLING: 
  • Recyclable
USAGE: 
  • Box held together by magnetic lid when fully assembled.
  • Not secured with adhesive strip. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H41 x 30 x 20 cm16 x 12 x 8"
WEIGHT/CTN.7 Kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:50:02 PM; CNWEB23