Glamour Boxes - 8 x 8 x 3", Black

Stunning, high-gloss gift packaging. Recommended for cosmetic gift sets and fashion accessories.
  • Ships flat. Easy assembly.
  • High-gloss exterior, white interior.
  • Sturdy corrugated E flute construction.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
USABLE DIM.
L x W x H
QTY./
BNDL.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
25 100 500+
S-25101BL 8 x 8 x 3" 25 $4.20 $4.00 $3.80  ADD
DIMENSIONS: 
  • Outside: 8 3/4 x 8 1/4 x 3 1/8" (L x W x H)
MATERIAL: 
  • 200 lb test 
FEATURES:
  • Can be used for direct or indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W x H20 x 20 x 8 cm8 x 8 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 09:10:33 PM; CNWEB3