Anti-Static Foam Shippers - 10 x 6 x 2"

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.
SOLD IN CASE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
24 48 72 96+
S-2510 10 x 6 x 2" 24 16 $8.90 $8.40 $8.20 $7.60  ADD
DIMENSIONS:
  • Outside: 11 1/4 x 6 1/4 x 2 1/4" (L x W x H)
  • Foam Peaks: 1 1/4"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS25 x 15 x 5 cm10 x 6 x 2"
WEIGHT/CASE7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:25:14 PM; CNWEB3