Managers' Hi-Vis Safety Vest - Lime, XL

Fully loaded with features and pockets for your phone, tablet, blueprints, radio and badge.
  • Guys love these! Recommended for surveyors, engineers and project managers.
  • Solid polyester front with cool mesh back.
  • 5 inside, 7 outside pockets, cushion neck, mic tabs, grommets and D-ring opening.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-25057G-X Uline Vest $63 $61 $58  ADD
Meets ANSI/ISEA 107-2020
DIMENSIONS: 
  • Pockets: 
    • Inside Lower Pockets: 8 1/2 x 15"
    • Inside Chest Pockets: 7 x 5"
    • Outside Chest Pockets: 7 x 5 1/2"
    • Outside Middle Lower Pockets: 8 x 8 1/4"
    • Outside Elastic Lower Pockets: 8 x 7"
SIZE: 
  • Chest: 40 - 44"
  • Vest may run larger than listed size. 
FEATURES:
  • Slot in the back for fall protection harness.
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 03:33:47 PM; CNWEB5