Uline Crystal Clear Plastic Lid - 32 oz, Dome

Top quality, Uline value.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25047 Dome Lid 32 oz. 600 $72 $68  ADD
DIMENSIONS:
  • Height: 2"
  • Diameter: 4 3/8"
  • Straw Opening (Actual): 7/8"
PACKAGING:
  • 12 Sleeves; 50 Lids per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
  • RIC (Resin Identification Code): #1
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 05:01:01 PM; CNWEB24