Uline Crystal Clear Plastic Cups - 32 oz

Top quality, Uline value.
  • Strong, ultra-clear virgin plastic.
  • Lids available. Sold separately.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25045 Clear 32 oz. 300 $104 $97  ADD
DIMENSIONS:
  • Height: 7"
  • Diameter:
    • Top: 4 1/4"
    • Bottom: 3"
COMPATIBILITY:
  • Works with:
CAPACITY: 
  • Actual: 32.46 fl oz 
PACKAGING:
  • 12 Sleeves; 25 Cups per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
  • RIC (Resin Identification Code): #1
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 08:28:08 PM; CNWEB23