Liquid Ice Melt - 1 Gallon Bottle

Quick and even application for sidewalks or metal-grated steps.
  • Calcium chloride formula won't harm grass or plants.
  • Residue free, no cleanup needed. Won't track indoors.
  • Nontoxic. Melts ice up to -29 °C (-20 °F).
  • Apply using Pressure Sprayers.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BOTTLE
QTY./
CASE
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
S-25016 Liquid Ice Melt 1 gal. 4 N/A $27 $26  ADD
SHELF LIFE:
  • Unopened: Unlimited
COLOR:
  • Color of liquid may vary. Does not affect performance.
USAGE:
  • Recommended Use: 1 gallon per 1000 sq ft
  • For Best Results:
    • Up to 48 hours before a snow event, pre-treat surfaces with liquid ice melt.
    • During and after a snow event, use a granular ice melt.
  • Safe for outside storage. Will not freeze.
  • Not Recommended for:
    • Concrete less than 1 year old.
    • Porous/Painted surfaces
    • Aluminum surfaces
  • Animal Contact:
    • Non-toxic, but contact with eyes may cause irritation.
    • Ingestion may cause stomach irritation.
    • Dry skin may result from prolonged exposure.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:40:38 PM; CNWEB3