Universal Sorbent Drip Pans - 10 x 10"

Quickly soak up oil, water, coolants and other spills.
  • Low-lint, dimpled material is highly absorbent.
  • Trap leaks under machines, pipes and vehicles.
  • Includes 12 pans and 24 pillows.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-25003 10 x 10" Drip Pans 11 gal. 12 $194 $187 $179  ADD
DIMENSIONS:
  • Pan: 10 3/4 x 10 3/4"
THICKNESS:
  • 3"
MATERIAL:
  • Polypropylene
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Pillows can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
PACKAGING:
  • Comes in a box (not bagged).
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
CAPACITY:
  • US gallon
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 x 25 cm10 x 10"
ABSORPTION CAPACITY/CARTON42 L11 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:14:10 AM; CNWEB3