Oil Only Spill Kit - 55-Gallon Drum

Rapid response for oil and petroleum-based spills. Repels water.
  • For medium spills in marinas, refineries and loading docks.
  • UN approved 55-gallon drum with lever lock.
  • For easy transportation, fits in the 55 Gallon Plastic Drum Dolly.

    Includes:
    • (50) 15 x 19" Pads
    • (4) 3" x 12' Sorbent Socks
    • (8) 18 x 18" Pillows
    • (1) pair Nitrile Gloves
    • (1) Emergency Handbook
    • (1) pair Goggles
    • (5) Disposal Bags
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-25002 55-Gallon Drum 43.5 gallon $595 $570  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Drum:
    • Outside: 23.8 x 38.8" (D x H)
    • Inside: 22 x 38 1/2" (D x H)
    • Diameter:
      • Bottom: 19.7"
      • Top: 23.8"
SHELF LIFE:
  • Sorbents:
    • When Exposed to Continuous UV Light: 9 - 12 months
      • If Not Exposed to Continuous UV Light: 18 months in original packaging
      • Product does not become unusable, but may become brittle and break.
FEATURES:
  • Drum: Chemical resistant HDPE (High Density Polyethylene)
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Pads/Socks: Heavy Duty
CAPACITY:
  • US gallon
SPECIFICATIONS:
  • UN Rating: 1HZ/Y100/S
    • Y and Z rated for packaging groups II or III
  • DOT 49 CFR 173.12(b)
  • Helps comply with 40 CFR 112.7 SPCC planning.
  • Compliant with the following OSHA Regulations:
    • 29 CFR 1910.22(a)(2): Keep floors clean and dry.
    • 29 CFR 1910.120(j)(1)(vii): Absorbents and proper containers must be available for spills.
  • Contains UV inhibitors.
  • Certified to ship by land, sea or rail.
SPECIFICATIONSMETRICIMPERIAL
ABSORPTION CAPACITY165 L43.5 gallon
PARTS:
  • S-24998 Oil Only Sorbent Pillows - 18 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 04:00:26 AM; CNWEB5