Oil Only Spill Kit - 5-Gallon Bag

Rapid response for oil and petroleum-based spills. Repels water.
  • For small spills near boat launches, construction sites and metal shops.
  • Compact – Store in your cabinet or truck.

    Includes:
    • (10) 15 x 19" Pads
    • (2) 3" x 4' Sorbent Socks
    • (1) pair Nitrile Gloves
    • (1) Disposal Bag
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
S-25001 5-Gallon Bag 5 gallon $76 $74  ADD
DIMENSIONS:
  • Outer Bag: 19 x 15 x 4 3/8" 
SHELF LIFE:
  • Sorbents:
    • When Exposed to Continuous UV Light: 9 - 12 months
      • If Not Exposed to Continuous UV Light: 18 months in original packaging
      • Product does not become unusable, but may become brittle and break.
FEATURES:
  • Storage Bag: Zipper closure
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Pads/Socks: Heavy Duty
CAPACITY:
  • US Gallon
SPECIFICATIONS:
  • Compliant with the following OSHA Regulations:
    • 29 CFR 1910.22(a)(2): Keep floors clean and dry.
    • 29 CFR 1910.120(j)(1)(vii): Absorbents and proper containers must be available for spills.
SPECIFICATIONSMETRICIMPERIAL
ABSORPTION CAPACITY19 L5 gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 02:06:15 PM; CNWEB3