Oil Only Sorbent Pillows - 18 x 18"

Absorbs oils, fuels and petroleum-based products. Repels water.
  • Low-lint material is highly absorbent.
  • Absorb oil in tight places.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-24998 18 x 18" Pillows 28 gal. 16 $184 $176 $168  ADD
DIMENSIONS:
  • Fill to Fill: 15 x 15 3/4"
THICKNESS:
  • 3"
MATERIAL:
  • Polypropylene
 FEATURES:
  • Absorbs all oils, oil-based fluids and solvents while repelling water.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
  • Floats indefinitely, even when saturated.
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
SHELF LIFE:
  • When Exposed to Continuous UV Light: 9 - 12 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
CAPACITY:
  • US gallon
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
SIZE46 x 46 cm18 x 18"
ABSORPTION CAPACITY/CARTON106 L28 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 04:56:38 AM; CNWEB23