Slatwall Colored Bins - 11 x 11 x 7", Black

Display small parts and supplies in retail stores.
  • Scooped front for easy access and product visibility.
  • Super tough, fade-resistant polypropylene.
  • Label holder on front of bin.
  • Bin Dividers sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-24937BL Slatwall Bins 11117" 10 15 $201 $194 $188  ADD
DIMENSIONS: 
  • Outside (Actual): 10.83 x 10.83 x 6.69" (W x D x H)
  • Label Holder: 2 15/16 x 1 3/8"
CAPACITY: 
  • 66 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H28 x 28 x 18 cm11 x 11 x 7"
WEIGHT7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/03/2026 01:20:25 PM; CNWEB23