Ziploc® Storage Bags - 1 Quart

Easy to grip, open and seal with double zipper and high tab lip.
  • Bulk pack dispenser cartons for high volume use.
  • Recommended for cafés, restaurants and schools.
  • For sandwiches, meal prep and storage.
  • Stand up, stay open design makes bags easy to fill.
  • FDA compliant.

    Ziploc® Bags
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-24924 1 Quart 7 x 8" 1.75 500 $79 $76 $73  ADD
DIMENSIONS: 
  • Actual: 7 x 7 7/16" (W x L)
FEATURES:
  • Double zipper provides leak resistance and easy closure.
  • Packaged in crush resistant dispenser.
  • Microwave safe (when used as directed, instructions on carton.)
MATERIAL: 
  • Sulfur free
  • Amine and Silicone free
  • Latex free 
  • BHT free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -23° to 66° C (-10° to 150° F)
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L18 x 20 cm7 x 8"
THICKNESS45 Microns1.75 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:23:50 PM; CNWEB23