Galvanized Hand Tie Baling Wire - 11 gauge, 21' Length

Single loop flexible steel wire with nontoxic, protective coating.
  • High break strength for binding tires, wood and scrap metals.
  • Zinc coating resists rust and corrosion for outdoor storage.
MODEL
NO.
GAUGE LENGTH BREAK
STRENGTH
TIES PER
COIL
LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-24915 11 21' 925 lbs. 62 52 $307 $291 $274  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • 1018 Galvanized Steel
USAGE:
  • Recommended for baling plastics.
SPECIFICATIONS:
  • Elongation: 16%
SPECIFICATIONSMETRICIMPERIAL
THICKNESS2.8 Microns11 ga.
LENGTH6 M21'
BREAK STRENGTH419 kg925 lbs.
WEIGHT PER COIL24 kg52 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 02:51:42 PM; CNWEB23