Galvanized Hand Tie Baling Wire - 12 gauge, 21' Length

Single loop flexible steel wire with nontoxic, protective coating.
  • High break strength for binding tires, wood and scrap metals.
  • Zinc coating resists rust and corrosion for outdoor storage.
MODEL
NO.
GAUGE LENGTH BREAK
STRENGTH
TIES PER
COIL
LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-24914 12 21' 725 lbs. 125 80 $479 $465 $449  ADD
SHIPS VIA MOTOR FREIGHT
Ships same day from Uline Toronto
MATERIAL:
  • 1018 Galvanized Steel
USAGE:
  • Recommended for baling plastics.
SPECIFICATIONS:
  • Elongation: 16%
SPECIFICATIONSMETRICIMPERIAL
THICKNESS3 Microns12 ga.
LENGTH6 M21'
BREAK STRENGTH329 kg725 lbs.
WEIGHT PER COIL36 kg80 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 02:51:41 PM; CNWEB23