Galvanized Hand Tie Baling Wire - 13 gauge, 12' Length

Single loop flexible steel wire with nontoxic, protective coating.
  • High break strength for binding tires, wood and scrap metals.
  • Zinc coating resists rust and corrosion for outdoor storage.
MODEL
NO.
GAUGE LENGTH BREAK
STRENGTH
TIES PER
COIL
LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-24912 13 12' 575 lbs. 250 70 $373 $363 $350  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • 1018 Galvanized Steel
USAGE:
  • Recommended for baling plastics.
SPECIFICATIONS:
  • Elongation: 16%
SPECIFICATIONSMETRICIMPERIAL
THICKNESS3.3 Microns13 ga.
LENGTH3.7 M12'
BREAK STRENGTH261 kg575 lbs.
WEIGHT PER COIL32 kg70 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 02:51:41 PM; CNWEB23