Muck Tub - Blue

Carry firewood, soil and animal feed. All-purpose tubs.
  • Recommended for gardening, farming and workshop clean-up.
  • Thick HDPE resists cracking. Interior graduation marks.
  • Strong plastic handles. Nestable.
  • Holds up to 250 lbs.
  • Made in USA.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
DIAM. x H
CAPACITY
(GAL.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-24896BLU Muck Tub 21 1/2 x 16" 17.5 5 $52 $49 $47  ADD
DIMENSIONS:
  • Inside:
    • Top (Diameter): 19 1/2"
    • Bottom (Diameter): 16 3/4"
    • Height: 15 1/2"
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. DIAM. x H55 x 41 cm21 1 /2 x 16"
CAPACITY66 L17.5 gal.
WEIGHT2 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 04:07:19 PM; CNWEB25