Magnetic Sign Holders - Adhesive-Backed, Green

Warehouse safety is of the utmost importance today.
  • Sticks to any flat surface. Repositionable, leaves no residue.
  • 3-sided magnetic closure secures documents in place.
  • Durable 10 mil anti-glare PVC.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION USABLE SIZE
W x H
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-24767G Adhesive-Backed 8 1/2 x 11" 5 $75 $72 $70  ADD
DIMENSIONS:
  • Overall: 9 1/4 x 11 3/4"
  • Window: 8 x 10 1/2"
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE WIDTH x HEIGHT22 x 28 cm8 1/2 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 10:19:41 AM; CNWEB23