Magnetic Sign Holders - 8 12 x 11", Red

Warehouse safety is of the utmost importance today.
  • 4-sided magnetic strips hold documents in place.
  • Use on machinery, dry erase boards and breakroom fridges.
  • Durable 10 mil anti-glare PVC.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION USABLE SIZE
W x H
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-24766R Magnetic 1/2 x 11" 5 $61 $58 $55  ADD
DIMENSIONS:
  • Overall: 9 1/4 x 11 3/4"
  • Window: 8 x 10 1/2"
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE WIDTH x HEIGHT22 x 28 cm8 1/2 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 02:51:09 AM; CNWEB25