"Do Not Enter" Sign - Aluminum

Keep dock operations organized and safe. Avoid warehouse traffic jams.
  • Corrosion-resistant aluminum with engineer-grade reflective enamel finish.
  • Highly visible, easy to read, black-on-white lettering.
  • Pre-drilled mounting holes in all 4 corners.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-24756A Do Not Enter 12 x 18" Indoor/Outdoor
Heavy Duty
$45 $39 $36  ADD
DIMENSIONS:
  • Mounting Holes: 1/4"
THICKNESS:
  • 0.075"
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W30 x 46 cm12 x 18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/17/2026 06:36:59 AM; CNWEB23