Cooling Arm Sleeves - Black, Medium

Protect your arms from the blazing summer sun.
  • Soak 1 minute in cold water for up to 3 hours of relief.
  • Moisture-wicking. Provides UPF 50+ sun protection.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER PAIR (MIN. 2) COLOR SIZE IN STOCK
SHIPS TODAY
2 6 12+
S-24710BL-M Cooling Arm Sleeves $30 $29 $27 pairs ADD
DIMENSIONS: 
  • Overall Length: 16.9" 
  • Circumference: 
    • Upper Arm: 8.2" 
    • Lower Arm: 6.4"
MATERIAL: 
  • Body:
    • Polyester: 92%
    • Spandex: 8%
  • Mesh: 100% Polyester
STYLE: 
  • Stretchable, snug fit
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/26/2026 01:17:39 PM; CNWEB5