Class 2 DeWalt® Managers' Hi-Vis Safety Vest - Large


Fully loaded with features and pockets for your phone, tablet, blueprints, radio and badge.
  • Guys love these! Recommended for surveyors, engineers and project managers.
  • Polyester mesh with reinforced stitching.
  • 2 inside pockets, 6 outside pockets, mic tabs, grommets and D-ring opening.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 12 24+
    S-24709-L DeWalt® Vest $56 $53 $50  ADD
    Meets ANSI/ISEA 107-2020
    DIMENSIONS:
    • Pockets:
      • Inside Lower Pocket: 12 x 8 1/2"
      • Outside Waist Pockets: 9 1/4"
      • Left Chest: 5 1/2 x 6 1/2"
      • Right Chest: 4 x 7 x 1"
      • Upper Pocket: 5 x 5 1/2"
    SIZE: 
    • Chest: 26"
    FEATURES:
    • Slot in the back for fall protection harness.
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    TYPE: 
    • R (Roadway)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 10:20:24 AM; CNWEB23