Flat Barrier Pouches - 4 x 6", Kraft Back

Convenient hanging pouches for jerky, trail mix and candy.
  • Front panel is clear to showcase contents. Kraft back provides contrast.
  • Moisture and oxygen resistant. Preserve flavor and freshness.
  • Heat sealable above tear notches with airtight, reclosable zipper.
  • Hang hole fits standard peg hooks.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIM.
W x H
USABLE DIM.
W x H
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-24690 Kraft Back 4 x 6" 1/2 x 1/2" 1 oz. 6.0 1,000 $194 $188 $180  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart include space above zipper. 
  • Hang Hole: 6 mm
MATERIAL: 
  • Front: PET/PET/LLDPE 
  • Back: Kraft/KPET/LLDPE
FEATURES: 
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
USAGE: 
  • Shipped with zipper closed.
  • Not microwave safe. 
  • Recommend sealing with crimper heat sealers.
  • Not recommended for packaging liquid contents.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D10 x 15 cm4 x 6"
USABLE DIMS W x H x D9 x 11 cm3 1/2 x 4 1/2"
HOLDS28 g1 oz.
THICKNESS152 Microns6.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 08:54:17 PM; CNWEB25