Class 2 Hi-Vis Bomber Jacket - Lime, Medium

Class 2 Reflective – Meets Government Regulations

360° visibility for road crews, first responders.
  • Insulated and waterproof for winter work.
  • Polyester shell with removable quilted lining. Zip closure, detachable hood, 4 outside pockets.
  • 2"-wide ANSI-certified reflective tape.
  • Machine washable.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-24667-M Bomber Jacket $108 $97  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
  • Outer Shell: Meets CSA Z96-2022 Class 2 Level 2
  • Removable Liner: Meets CSA Z96-2022 Class 1 Level 2
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/04/2026 07:23:23 PM; CNWEB3