Class 2 Deluxe Hi-Vis Safety Vest with Pockets - Lime, S/M

Class 2 Reflective - Meets Government Regulations

Contrasting reflective striping for day/night visibility.
  • Polyester with snap closure. 4 inside, 8 outside pockets and 5 pen pockets.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-24666G-S CSA Deluxe Vest w/ Pockets $40 $36 $33  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
DIMENSIONS: 
  • Inside Pockets: 
    • Lower Right/Left: 13 1/2 x 10 1/2"
    • Lower Left Wallet: 5 1/2 x 5"
    • Upper Right: 4 x 4 3/4"
  • Outside Pockets: 
    • Lower Right/Left: 7 1/2 x 4"
    • Clear Badge Holder: 4 x 5 1/2"
    • Radio Pocket with Security Strap: 5 x 3 3/4"
    • 5 Division Pocket: 7 1/2 x 3 3/4"
    • Center Right/Left Patch Pocket: 7 1/2 x 6"
    • Lower Back: 24 x 16 1/2"
    • Lower Left Ruler: 2 x 11"
SIZE: 
  • Chest: 36 - 44"
FEATURES:
  • Slot in the back for fall protection harness.
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/29/2026 11:33:13 AM; CNWEB3