Hi-Vis Breakaway Safety Sash Belt - Orange

Extra visibility for warehouse workers and truck drivers.
  • Hook-and-loop tears away if snagged on machinery.
  • Adjustable elastic waistband and shoulder straps.
  • Quick-release buckle closure.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 12 24+
S-24665ORG Breakaway Safety Sash Belt One Size $14 $13 $12  ADD
DIMENSIONS: 
  • Width of Reflective Tape: 1"
SPECIFICATIONS: 
  • Does not meet CSA or ANSI Standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/30/2026 05:01:54 AM; CNWEB5