Matte Stand-Up Barrier Pouches - 6 x 11 x 3", White

Airtight zippered display pouches lock in freshness.
  • Smooth matte finish stands out on crowded shelves.
  • White on both sides for product concealment.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 5+
S-24663W 6 x 11 x 3" 5 3/8 x 9 x 2 3/8" 12 oz. 5.0 1,000 $322 $306 $290  ADD
DIMENSIONS:
  • Label Area: 5.44 x 7.95" (W x H)
MATERIAL:
  • OPP/VMPET/LLDPE
  • Recycled Content: 0%
THICKNESS:
  • May vary between 4.5 - 5 mil.
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe. 
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D15 x 28 x 8 cm6 x 11 x 3"
USABLE DIMS W x H x D14 x 23 x 6 cm5 3/8 x 9 x 2 3/8"
HOLDS340 g12 oz.
THICKNESS127 Microns5.0 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 08:48:56 PM; CNWEB5