Class 2 Breakaway Hi-Vis Safety Vest with Pockets - Lime, S/M

Class 2 Reflective - Meets Government Regulations

Recommended for highways, utility and emergency work.
  • Durable polyester.
  • Hook-and-loop closure.
  • 4 outside pockets.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-24662G-S CSA Breakaway Vest w/ Pockets $28 $27 $26  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
DIMENSIONS:
  • Pockets:
    • Top: 5 x 6"
    • Bottom: 7 x 10"
SIZE:
  • Chest: 36 - 44"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 09:01:14 PM; CNWEB6