Eyewash Travel Pack

SECONDARY

Take emergency eyewash solution wherever you go.
  • Delivers drops or constant stream.
  • Includes: Compact vinyl bag, six 1-oz. and six 4-oz. single-use eyewash bottles.
  • Saline Refill available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
S-24658 Travel Pack 1394" $129 $125  ADD
SHELF LIFE:
  • 36 months from date of manufacture. 
TEMPERATURE: 
  • Freezing Point: 0° C (32° F)
    • If saline freezes it must be discarded.
SPECIFICATIONSMETRICIMPERIAL
SIZE HEIGHT x WIDTH x DEPTH33 x 23 x 10 cm13 x 9 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/02/2026 09:26:59 AM; CNWEB5