Colored Traffic Cone - 28", Black

Subtle but seen. Mark driveways to deter unwanted traffic.
  • Durable PVC won't fade, dent or crack.
  • Stackable. For indoor and outdoor use.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-24656BL Standard 28" 7 $36 $35 $34 $31  ADD
DIMENSIONS: 
  • Base: 15 1/4 x 15 1/4" 
  • Hole Diameter: 
    • Top: 1 1/8"
    • Bottom: 10 1/2"
TEMPERATURE:
  • -20° to 71° C (-5° to 160° F) 
SPECIFICATIONSMETRICIMPERIAL
HEIGHT71 cm28"
WEIGHT3 Kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 07:10:47 PM; CNWEB23